Add More Items
View All Quick Selects
Below you can add an image for 'pvc elbow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 In Bend Radius, White/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Plain-End Connections Are Solvent Weld, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$38.19
Each
80STD2090 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
$1,888.11
Per 100
3 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
$52.28
4 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow
$71.95
90° Elbow, 4 In Trade Size, 37.75 In Length, 3.961 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 8.86 LB/Ea
$78.39
1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
$1,429.91
3 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
$4,390.92
90° Elbow, 1-1/4 In Trade Size, 11.375 In Length, 1.66 In Outside Diameter, 1.227 In Inside, 7.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.191 In Wall Thickness
$1,094.26
90° Elbow, 4 In Trade Size, 56.500 In Length, 36 In Bend Radius, 90 ° Bend Angle, Gray
$156.70
30° Elbow, 2 In Trade Size, 5 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 9.5 In Bend Radius, 30 ° Bend Angle, Gray, 0.154 In Wall Thickness, 180.2 LB/Ea
$901.39
45° Elbow, 6 In Trade Size, 22.875 In Length, 6.658 In Inside, 30 In Bend Radius, 45 ° Bend Angle, Gray, 0.280 In Wall Thickness, 10.34 LB/Ea
$7,842.65
90° Elbow, 3/4 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.698 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 0.1266 LB
$477.67
2-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
$27.58
30° Elbow, 4 In Trade Size, 8.375 In Length, 3.961 In Inside, 16 In Bend Radius, 30 ° Bend Angle, Gray, 0.237 In Wall Thickness, 3.28 LB/Ea
$4,102.25
2 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
$1,434.19
3 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow
$2,306.39
4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow
$173.04
4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
$7,993.89
4 In. X 22-1/2-Degree Bell End Schedule 40 Standard Radius Elbow
$6,335.27
90° Elbow, 4 In Trade Size, 75.375 In Length, 3.961 In Inside, 48 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 16.18 LB/Ea
$119.63
20
Popularity
Default